Knit Gloves, Cut Level A5 , Foam Nitrile , Not Applicable , 2XL 1 PR
Mfr # STXFNVB-2XL
Zoro # G208396124
product price: $17.59
/prSold in multiples of 12 for $211.08
Key Features
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
5
Series
STXFNVB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STXFNVB-2XL
Zoro #
G208396124
UPC #
779406424139
Country of Origin
Honduras
Dimensions
Glove Size
2XL
Glove Length
10.4 in
Thickness
13 gauge
Size - Numeric
11
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Not Applicable, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 4 kN, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.