Work Gloves, Cut Level A4 , Dipped , Foam Nitrile , Texture , S 1 PR

  • Mfr # S18WTFN-7
  • Zoro # G804970605
product price: 
$
28.25
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Texture
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S18WTFN-7
Zoro #
G804970605
UPC #
779406421176
Country of Origin
China
Item
Work Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Texture
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
TenActiv
Glove Construction
Knit
Sold As
Pair
ANSI/ISEA Puncture Level
4
Insulated
No
Standards
ANSI
Knit Material Color
Gray
Hand Protection Style
Glove
Palm Type
Coated
Glove Features
Waterproof, Windproof
Finger Coverage
Full Finger
Lint-Free
No
Glove Coating Color
Red
Hem Style
Finished
Pairs per Package
12
Reflective Backing
No
Cuff Color
Black
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Cut Level - 2011
4
Silicone-Free
No
Reversible
No
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Latex-Free
No
Double-Dipped
No
Includes Finger Fourchettes
No
Glove Styles
Knit
Base Coating Coverage
Palm
Knit Material
TenActiv
Base Coating Material
Foam Nitrile
Task and Chore Glove Style
Knit

Dimensions

Glove Size
S
Glove Length
9 in
Thickness
18 ga
Size - Numeric
7
Size- Numeric
7
Size- Alpha
S

Description

Work Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Insulated No, Base Coating Material Foam Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.