Work Gloves, Cut Level A8 , Uncoated , Nitrile , L 1 PR
Mfr # STAGBLPVB-L
Zoro # G204970410
product price: $35.89
/prKey Features
ANSI/ISEA Cut Level
A8
Glove Coating Material
Uncoated
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STAGBLPVB-L
Zoro #
G204970410
UPC #
779406417810
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
9.5 in
Thickness
13 gauge
Size - Numeric
9
Description
Work Gloves, ANSI/ISEA Cut Level A8, Hem Style Finished, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 5, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Needlestick-Resistant, Puncture-Resistant, Leather Palm Material TenActiv Cowhide, Insulated No, Palm Type Uncoated, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.