Shop TENAX

2A140089 25 ft. x 24 in. Mesh Home & Garden Fence

  • Mfr # 7068489

  • Zoro # G303978614


product price:  $37.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7068489
Zoro #
G303978614
UPC #
10515400899
Country of Origin
China

Description

Features
  • Material: Polyethylene
  • Product Type: Garden Fence
  • Height: 2 ft.
  • Length: 25 ft.
  • UV Stabilized: Yes
  • Mesh Size: 2 in.
  • Color: Green
  • Not affected by pesticides.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.