90600009 Safety Snow Fence 4 x 50 ft.

  • Mfr # 7155799
  • Zoro # G503954609
product price: 
$
107.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7155799
Zoro #
G503954609
UPC #
10515000099
Country of Origin
China

Description

Features
  • Size: 4'H x 50'L
  • Color: Black
  • Polyethylene
  • Shrink-wrapped
  • Strong, UV stabilized fence with oval mesh openings designed to slow wind and create drifts for snow storage or where they will not interfere with roadways, driveways or runways
  • Strong HDPE plastic resists wind damage and remains flexible in freezing temperatures
Specifications
  • Dimension: 49" H x 6" W x 6" L
  • Weight: 11.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews