Zoro Homepage

Bird Barrier Select, 13FT.X 820FT., Green. Small Mesh Size 39"x47"

  • Mfr # 56303009

  • Zoro # G3646242


product price: $485.00
/ea
Free Shipping & Returns

Key Features

Color
Green
Product Type
Bird Barrier Select,13ft.x820ft.,Green.
Mesh Net Size
0.39 in x 0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56303009
Zoro #
G3646242
UPC #
010515030096
Country of Origin
Italy

Dimensions

Mesh Net Size
0.39 in x 0.47 in

Details

Item
Bird Barrier Select,13ft.x820ft.,Green.
Color
Green
Product Type
Bird Barrier Select,13ft.x820ft.,Green.

Description

Our Tenax Ornex SM bird netting uses a small mesh and is very lightweight and has a low profile to allow it to blend seamlessly into any kind of application. It's perfect for crop protection over a wide area of fruits, vegetables, or any other crop you want to protect from birds. Ornex SM is very versatile and has a variety of other uses such as a cover for small garden ponds, protecting ornamental fish from birds, and keeping fall leaves out of your pool or pond.


  • Lightweight, Simple To Cut And Install
  • Non-Toxic, Non-Chemical & Humane
  • UV And Chemical Resistant
  • Economical Solution To Improve Crop Yield
  • Durable and Reusable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.