Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deer Fence Select, 8FT. X 165 FT. Black, Square Mesh Size 1.77in X 1.97 in.

  • Mfr # 1A120530

  • Zoro # G3646717


product price: $199.95
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Height
8 ft.
Mesh Size
1.77 in x 1.97 in
Color
Black
Material
High Density Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A120530
Zoro #
G3646717
UPC #
010515205302
Country of Origin
United States

Dimensions

Height
8 ft.
Mesh Size
1.77 in x 1.97 in

Details

Color
Black
Material
High Density Polyethylene
Item
Deer Fence,Select,8ft.x165ft.,Black

Description

The Tenax C-Flex Deer Control Fence is a long lasting solution for unwanted deer invading gardens, fields, and roads. This Deer Fence is an investment in property and road safety and is the best for low to moderate traffic deer areas. It will not rust or corrode. Tenax Deer Fence Select is UV resistant and incredibly strong. This lightweight, easy to handle fence is virtually invisible in shady and wooded areas. This versatile fence can be use for property delineation, sport fencing, and more. Made in USA. Applications: Deer Control Barrier, Pet Containment and Property Boundary.


  • Size 8FT HEIGHT X 165 FT LENGTH
  • Square Mesh Size 1.77in X 1.97 in.
  • Certified 650 pound breaking load. Suggested use in areas with low deer traffic
  • Durable Polypropylene with Quadrangular Structure
  • Wind and UV Resistant, Recyclable and Reusable
  • Lightweight
  • Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.