Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elk Fence 7.5' x 100' Black

  • Mfr # 2A210117

  • Zoro # G821719423


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Application
Wildlife control
For Use With
Fence posts
Finish
Polypropylene plastic
Color
Black
Tensile Strength
891 lbs per ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A210117
Zoro #
G821719423
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Width
7ft 5 in

Details

Application
Wildlife control
For Use With
Fence posts
Finish
Polypropylene plastic
Color
Black
Tensile Strength
891 lbs per ft
Mesh Shape
Square
Features
Heavy duty
Material
Polypropylene

Description

Predator control fencing used to prevent damage to landscaping from wildlife.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.