Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Griffin Plus 4'x100' Orange

  • Mfr # 1A170061

  • Zoro # G921719422


product price: $54.95
/ea

Key Features

Mesh Shape
Oval
Features
Mono oriented
For Use With
Fence posts
Length
100 ft
Tensile Strength
76 lbs per ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1A170061
Zoro #
G921719422
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Width
4 ft

Details

Mesh Shape
Oval
Features
Mono oriented
For Use With
Fence posts
Tensile Strength
76 lbs per ft
Color
Orange
Finish
HDPE plastic
Material
HDPE
Application
Barrier

Description

Safety Fence used on construction sites as a visible warning barrier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.