Hortonova, LM Trellis, 79"x 250 FT. White, Large Mesh Size 5.9"X6.7", UV Treated Aseptic Polypropylene

  • Mfr # 2A110103

  • Zoro # G3646793


product price: $54.95
/ea

Key Features

Height
79"
Mesh Size
5.9 in x 6.7 in
Color
White
Material
UV Treated Aseptic Polypropylene
Product Type
Hortonova,LM Trellis,79"x250ft.,White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A110103
Zoro #
G3646793
UPC #
010515101031
Country of Origin
Italy

Dimensions

Height
79"
Mesh Size
5.9 in x 6.7 in

Details

Color
White
Material
UV Treated Aseptic Polypropylene
Item
Hortonova,LM Trellis,79"x250ft.,White
Product Type
Hortonova,LM Trellis,79"x250ft.,White

Description

The Tenax Hortonova Trellis Net is a large mesh netting designed to increase crop yields for floriculture and horticulture as it can be installed both horizontally and vertically. Made of polypropylene plastic, it is lightweight, easy to install, and resists bacteria, chemicals, UV damage, and mold. Installing the netting is quick and easy, and cuts labor costs significantly compared to other netting types such as raffia and metal. The special design of the Hortonova Trellis Net offers increased air circulation to the plants and increased sun exposure for photosynthesis which will ensure a strong and healthy crop yield.


  • Lightweight And Easy To Install
  • Will Never Rust, Corrode, Or Rot Over Time
  • Flowers Grow Straighter And More Secure. Can Be Use For Floriculture As Well As Vegetable Support
  • Resists Bacteria, Chemicals, UV Damage, And Mold
  • Significantly Cuts Labor Costs Compared To Metal Wires
  • Facilitates Photosynthesis By Increasing Exposure To The Sun
  • Prevents Fallen Crops From Being Trampled By People Or Animals As They Do Not Sit On The Ground
  • Increases Air Circulation With Mesh Design, Promoting Pollination And Adding Strength To The Stems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.