White Polypropylene Plant Trellis Net 48 in. X 328 in.

  • Mfr # 58019509

  • Zoro # G415963539


product price: $66.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58019509
Zoro #
G415963539
UPC #
010515195092
Country of Origin
China

Description

Tenax Horton ova is a strong and versatile polypropylene mesh designed for growers as a gentle and more efficient support netting which can help massively increase yields by providing better exposure to sunlight and air circulation. Due to it's incredible durability and practical natures Tenax Horton ova are used across the country by many agriculturalists and floriculturists. Horton ova satisfies the requirements of many growing techniques both horizontal and vertical. Features -Reduces installation labor costs. -Inexpensive rot and rust proof. -Provides better light and air exposure. -Aseptic reducing pesticide costs. -UV and chemical resistant. -Size - 48 in. x 328 ft. -Item Weight - 3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.