Zoro Homepage

Medium Duty Poly Fencing

  • Mfr # 419594

  • Zoro # G902679509


product price: $44.75
/ea

Key Features

Length
50.2
Color
Black
Material
Poly
Outside Diameter
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
419594
Zoro #
G902679509
UPC #
010515419594
Country of Origin
United States

Dimensions

Height
4.6
Length
50.2
Outside Diameter
3

Details

Color
Black
Material
Poly

Description

Small 3/4" x 1" aperture of this Black Multi-Purpose Netting blocks out disease-carrying small birds while allowing air circulation. This polyethylene fence outlasts chicken wire. Use multi-purpose netting for poultry operations, turkey fencing, small animal pens and garden fencing. It’s easy to install, won’t rust or corrode and is resistant to the sun’s destructive UV rays. Also used for sport fencing, crop protection from deer and leaf nets for ponds. 4'W x 50'L. Black color.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.