Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plant and Pond Protect All-Purpose Netting

  • Mfr # 601906

  • Zoro # G802679494


product price: $25.99
/ea

Key Features

Length
41.9
Color
Black
Material
Poly
Outside Diameter
3.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601906
Zoro #
G802679494
UPC #
010515400660
Country of Origin
United States

Dimensions

Height
3.2
Length
41.9
Outside Diameter
3.18

Details

Color
Black
Material
Poly

Description

Create a physical barrier between wildlife pests and your crop or valuable landscape plants with this 7'W x 100'L Black All-Purpose Plant Netting. 3/4" x 3/4" polyethylene mesh. Can be cut to any size.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.