Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Privacy Screen, Black, 150 ft Overall L

  • Mfr # 2A220041

  • Zoro # G011671012


product price: $295.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
High-Density Polyethylene
Features
Constructed from high density knitted polyethylene so material will not unravel if torn. Suitable for Construction or Agriculutral use providing 85% shade density and privacy.
Overall Height
5.8 ft
Includes
Brass Grommets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2A220041
Zoro #
G011671012
UPC #
010515200413
Country of Origin
India

Dimensions

Overall Height
5.8 ft
Overall Length
150 ft

Details

Color
Black
Material
High-Density Polyethylene
Features
Constructed from high density knitted polyethylene so material will not unravel if torn. Suitable for Construction or Agriculutral use providing 85% shade density and privacy.
Item
Privacy Screen
Includes
Brass Grommets
Shade Percent
85
Product Type
Privacy Screen

Description

Privacy Screen, Color Black, Material High-Density Polyethylene, Shade Percent 85, Hem Style Not Applicable, Overall Height 5.8 ft, Overall Length 150 ft, Product Type Privacy Screen, Includes Brass Grommets, Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.