Zoro Homepage

Privacy Screen, Green, 50 ft. L, 5.8 ft. H

  • Mfr # 2A240081

  • Zoro # G116244425


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Includes
Brass grommets
Hem Style
Reinforced
Overall Length
50 ft
Overall Height
5.8 ft
Shade Percent
85 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A240081
Zoro #
G116244425
UPC #
010515400813
Country of Origin
India

Dimensions

Overall Length
50 ft
Overall Height
5.8 ft
Width
5ft 8 in
Depth
3.5 in
Length
50 ft

Details

Includes
Brass grommets
Hem Style
Reinforced
Shade Percent
85 %
Features
Reinforced hem
Product Type
Privacy Screen
Item
Privacy Screen
Color
Green
Material
High Density Knitted Polyethylene
For Use With
Chain link fencing
Density
0.85
Bursting Strength
160.95 psi
Mesh Shape
Rectangular
Finish
Knitted fabric
Application
Shade and privacy

Description

Privacy Screen, Color Green, Material High-Density Polyethylene, Shade Percent 85 Percent, Hem Style Reinforced, Overall Height 5.8 ft, Overall Length 50 ft, Product Type Privacy Screen, Features Easy to attach to existing fencing, Resistant to UV and weather, Includes Natural green shade for aesthetics

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.