Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Privacy Screen, Green, 50 ft. L, 7.8 ft. H

  • Mfr # 2A240083

  • Zoro # G416244446


product price: $124.95
/ea
Free Shipping & Returns

Key Features

Material
High Density Knitted Polyethylene
Shade Percent
85 %
Product Type
Privacy Screen
Overall Height
7.8 ft
Overall Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A240083
Zoro #
G416244446
UPC #
010515400837
Country of Origin
India

Dimensions

Overall Height
7.8 ft
Overall Length
50 ft
Width
7ft 8 in
Length
50 ft
Depth
4 in

Details

Material
High Density Knitted Polyethylene
Shade Percent
85 %
Item
Privacy Screen
Product Type
Privacy Screen
Includes
Brass grommets
Features
Reinforced hem
Color
Green
Hem Style
Reinforced
For Use With
Chain link fencing
Mesh Shape
Rectangular
Application
Shade and privacy
Finish
Knitted fabric
Bursting Strength
160.95 psi
Density
0.85

Description

Privacy Screen, Color Green, Material High-Density Polyethylene, Shade Percent 85 Percent, Hem Style Reinforced, Overall Height 7.8 ft, Overall Length 50 ft, Product Type Privacy Screen, Features Easy to install and maintain, Natural green blends with landscapes, UV-resistant for extended life, Includes Tall Design for enhanced Coverage

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.