Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Privacy Screen, Green, Polyethylene

  • Mfr # 2A220042

  • Zoro # G722808769


product price: $146.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A220042
Zoro #
G722808769
UPC #
-
Country of Origin
India

Description

Privacy Screen, Color Green, Material Polyethylene, Shade Percent 85 Percent, Hem Style Reinforced, Overall Height 5.8 ft, Overall Length 150 ft, Product Type Privacy Screen, Features Weather-Resistant, Provides up to 85 Percent visibility blockage, UV-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.