Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ramada 4'x100' Black

  • Mfr # 62070309

  • Zoro # G521719419


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Features
Heavy duty
For Use With
Framework
Finish
HDPE plastic
Mesh Shape
Square
Tensile Strength
308 lbs per ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62070309
Zoro #
G521719419
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Width
4 ft

Details

Features
Heavy duty
For Use With
Framework
Finish
HDPE plastic
Mesh Shape
Square
Tensile Strength
308 lbs per ft
Application
Caging
Color
Black
Material
High Density Polyethylene

Description

Netting used for building cages, traps, and pens.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.