Red Brown- Universal Colors. Mixable Pigment to Color-Match Glue for Stone Applications.
- Mfr # TUCredbrown
- Zoro # G023392073
product price:Â
$
12.49
/ea
Key Features
For Use With
Any Adhesive: Polyesters, Epoxies, and Acrylics
Container Size
75 ml
Color
Red Brown
Includes
75 ml Red Brown Adhesive Colorant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUCredbrown
- Zoro #
- G023392073
- UPC #
- -
- Country of Origin
- Italy
- For Use With
- Any Adhesive: Polyesters, Epoxies, and Acrylics
- Item
- Tenax Universal Colors - Red Brown
- Color
- Red Brown
- Includes
- 75 ml Red Brown Adhesive Colorant
Dimensions
- Container Size
- 75 ml
Description
Tenax Universal Colors - Red Brown (75 ML) These colors have been tested over a variety of slab samples from all over the world. We think we hit a home run with the color matched quality of these stones. Plus, these colors can be used for similar class stones as well. This will save so much time in the shop and in the field of trying to take 2 or more colors to try and get the color of the glue as close to the stone as possible. With the Universal Colors, just simply select the color pigment that matches the stone you are working with, mix it into your glue, and add the hardener. Just that simple! What makes Tenax Universal Colors different from other colors on the market? Truly Universal. Tenax Universal Colors can be used with any adhesive: Polyesters, Epoxies, and Acrylics Indoor and Outdoor: Tenax Universal Colors are UV stable. Therefore, use them wherever you want! Perfect consistency to mix into the adhesive. Not to runny and not to thick. The glue will quickly absorb the colors and blend in perfectly. Twist-lock spill proof cap. Tenax searched for a cap that will not pop open in the tool box on the truck and spill out everywhere. Also, we didn't want the colors to dry out in the shop either. So, the spill proof twist lock cap quickly screws on, makes a tight seal, and will not come off, unless you want it off. Easy Squeeze Bottles. The bottles were also carefully chosen. Having a soft bottle to squeeze out just the right amount of color is what we were looking for. FOUND IT! Soft, pliable, yet durable bottle is what every color is poured into. Trust us. You will like it! Perfect Drop Nozzle. We all know how little color you have to use to mix the glue to the right tint. The tip of a razor blade can sometimes tint the whole cup! So why use more than you need to? That's what we thought too. So, the nozzle is just the right size to squeeze out as little as a drop of color. This results in savings of almost 50% in color over the other colors on the market. That means you can go twice as long before having to buy more. Time, money, convenience. Directions: Add the Universal Color to the glue to reach the desired hue. Different colors can be used to achieve desired hue. Do not exceed the maximum amount of 2-3% in weight. Doing so may affect the quality of the glue. Storage: This product will last at least 12 months if kept between 65 Deg and 77 Deg. Keep away from heat, humidity and sunlight.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.