Zoro Homepage

Safety Fence, 4 ft. H, 50 ft. L, Orange

  • Mfr # 89909004

  • Zoro # G4093713


product price: $44.95
/ea

Key Features

Height
4 ft
Mesh Size
3 1/2 x 1 1/2 in
Length
50 ft
Color
Orange
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89909004
Zoro #
G4093713
UPC #
010515090045
Country of Origin
United States

Dimensions

Height
4 ft
Mesh Size
3 1/2 x 1 1/2 in
Length
50 ft
Overall Height
4 ft
Overall Length
50 ft

Details

Color
Orange
Material
Polypropylene
Item
Safety Fence
Mesh Shape
Oval
Breaking Strength
363 lb
Product Type
Safety Fence

Description

Safety Fence, Overall Height 4 ft, Overall Length 50 ft, Color Orange, Mesh Size 3 1/2 x 1 1/2 in, Material Polypropylene, Mesh Shape Oval, Product Type Safety Fence, Breaking Strength 363 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.