Safety Fence, 4 ft. H, Orange, 50 ft. L
Mfr # 64090204
Zoro # G3847225
product price: $64.95
/eaKey Features
Height
4 ft
Mesh Size
1 1/2 x 1 5/8 in
Length
50 ft
Color
Orange
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64090204
Zoro #
G3847225
UPC #
010515122043
Country of Origin
United States
Dimensions
Height
4 ft
Mesh Size
1 1/2 x 1 5/8 in
Length
50 ft
Overall Height
4 ft
Overall Length
50 ft
Details
Color
Orange
Material
Polyethylene
Item
Safety Fence
Mesh Shape
Diamond
Breaking Strength
212 lb
Product Type
Safety Fence
Description
Safety Fence, Overall Height 4 ft, Overall Length 50 ft, Color Orange, Mesh Size 1 1/2 x 1 5/8 in, Material Polyethylene, Mesh Shape Diamond, Product Type Safety Fence, Breaking Strength 212 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.