Zoro Homepage

Sentry HD 4FT X 100FT Orange Fence, Mesh Size 2.36"X2.36"

  • Mfr # 64313304

  • Zoro # G0671889


product price: $159.95
/ea
Free Shipping & Returns

Key Features

Height
4 ft.
Mesh Size
2.36 in x 2.36 in
Color
Orange
Material
High Density Polyethylene
Product Type
Sentry Hd 4Ft X 100Ft Orange Fence, Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64313304
Zoro #
G0671889
UPC #
-
Country of Origin
United States

Dimensions

Height
4 ft.
Mesh Size
2.36 in x 2.36 in

Details

Color
Orange
Material
High Density Polyethylene
Item
Sentry Hd 4Ft X 100Ft Orange Fence, Roll
Product Type
Sentry Hd 4Ft X 100Ft Orange Fence, Roll

Description

The Tenax Sentry HD Orange 4' X 100' Heavy Duty Safety Fence is a diamond mesh reusable safety fence. Typically used as event fencing for crowd containment and on construction sites, this versatile safety fence is tear resistant, UV resistant, and elastic and flexible to make installation easy and safe. It has smooth top and bottom borders, that make it less likely to scrape against adjacent materials found on job sites and in construction areas. This temporary fence solution consists of mono-oriented HDPE netting that will never rust, rot, or corrode even in inclement weather. Tenax sentry HD fences are safe, durable, and attractive safety fences. Their consistent diamond mesh ensures aesthetic appeal and are an affordable option to chain link fencing. Applications: Visual Warning Fence, Temporary Barricade, Sporting Events, Roadwork and Construction Areas.


  • Easy To Install Using T-Posts, Wooden Posts, Or Existing Fences. Re-usable and Stores Well For Future Usage
  • Resilient High Tensile Strength
  • Will Never Rust, Rot, Or Corrode
  • Recyclable Polyethylene Construction
  • Lightweight And Easy To Carry Or Move
  • Smooth Edge Diamond Mesh Resists Sagging
  • UV Resistant Material Promotes Vibrant Long-Lasting Color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.