Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sentry LW 4'x50' Fluorescent

  • Mfr # 2A170097

  • Zoro # G421719427


product price: $54.95
/ea

Key Features

Application
Barrier
Mesh Shape
Diamond
For Use With
Fence posts
Features
Smooth border
Material
High Density Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A170097
Zoro #
G421719427
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Width
4 ft

Details

Application
Barrier
Mesh Shape
Diamond
For Use With
Fence posts
Features
Smooth border
Material
High Density Polyethylene
Finish
HDPE plastic
Tensile Strength
100 lbs per ft
Color
Orange

Description

Safety Fence used on construction sites as a visible warning barrier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.