Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sentry Secura 4'x100' Orange

  • Mfr # 64012304CO

  • Zoro # G721719424


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Features
Smooth border
Tensile Strength
212 lbs per ft
For Use With
Fence posts
Width
4 ft
Mesh Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64012304CO
Zoro #
G721719424
UPC #
-
Country of Origin
United States

Dimensions

Width
4 ft
Length
100 ft

Details

Features
Smooth border
Tensile Strength
212 lbs per ft
For Use With
Fence posts
Mesh Shape
Diamond
Material
High Density Polyethylene
Application
Barrier
Finish
HDPE plastic
Color
Orange

Description

Safety Fence used on construction sites as a visible warning barrier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.