
Sentry Secura 4'x50' Green
Mfr # 64010306
Zoro # G621719425
product price: $64.95
/eaKey Features
Tensile Strength
212 lbs per ft
For Use With
Fence posts
Color
Green
Mesh Shape
Diamond
Finish
HDPE plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64010306
Zoro #
G621719425
UPC #
-
Country of Origin
United States
Dimensions
Length
50 ft
Width
4 ft
Details
Tensile Strength
212 lbs per ft
For Use With
Fence posts
Color
Green
Mesh Shape
Diamond
Finish
HDPE plastic
Features
Smooth border
Material
HDPE
Application
Barrier
Description
Safety Fence used as a delination barrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.