Shop TENAX
See all product information
Create Account
TeRust Rust Remover 8 oz. Powder. Remove Rust Stains from Granite, Marble, Travertine, Limestone, T
- Mfr # TTr
- Zoro # G123391945
product price:Â
$
16.99
/ea
Key Features
Cleaner Container Size
8 oz
For Use With
Granite, Marble, Travertine, Limsestone, Terrazzo, Concrete, Brick, Sanded Grout
Item - Metal Polish and Stone Care
Tenax TeRust Rust Remover Poultice Powder 8 oz
Color
Red / Rust
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTr
- Zoro #
- G123391945
- UPC #
- -
- Country of Origin
- Italy
- For Use With
- Granite, Marble, Travertine, Limsestone, Terrazzo, Concrete, Brick, Sanded Grout
- Item - Metal Polish and Stone Care
- Tenax TeRust Rust Remover Poultice Powder 8 oz
- Color
- Red / Rust
Dimensions
- Cleaner Container Size
- 8 oz
Description
Tenax TeRust Rust Remover Poultice Powder 8 oz TeRust Rust Remover powder is designed to remove rust stains out of granite, marble, travertine, limestone, terrazzo, concrete, brick, and sanded grout. TeRust contains a special blend of chelates for removing rust stains from stone. By utilizing the stain process reversal technique, the TeRust Rust Stain Remover powder draws the stain out of the stone. Instructions for use: 1. Scoop out the needed amount of powder. 2. Apply water to make a toothpaste consistency. 3. Cover with plastic wrap and make several toothpick holes in the plastic wrap. 4. Within 24-48 hours after the powder has dried, remove the poultice and the stain will be gone! NOTE: Calcium based stones may etch and require repolishing.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.