Shop TENAX
See all product information
Create Account
Universal Colors Kit - Set of 10 75ml Bottles. Color Solution for all Adhesive Needs. Ten Colors In
- Mfr # T10UC
- Zoro # G023392257
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Includes
x10 75ml Universal Colors
For Use With
Any Adhesive: Polyesters, Epoxies, and Acrylics
Color
Multi-Color
Container Size
75 ml
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T10UC
- Zoro #
- G023392257
- UPC #
- -
- Country of Origin
- Italy
- Includes
- x10 75ml Universal Colors
- For Use With
- Any Adhesive: Polyesters, Epoxies, and Acrylics
- Item
- Tenax 10 Universal Color Kit (75ml)
- Color
- Multi-Color
Dimensions
- Container Size
- 75 ml
Description
Tenax Set of 10 Universal Color Kit 2.5 oz Tenax Universal Colors were made to offer 1 solution for all your adhesive needs. Comes as a set of 10 Black, White, Red, Red Brown, Brown, Yellow, Blue, Grey, Buff, Green Brilliant Colors that can be used by themselves or mix multiple colors together to create the perfect color match glue for your stone application. Save 50% on your colors by only having to buy 1 color for all your adhesives: Polyester, Epoxy, and Acrylic glues. Indoor and Outdoor use Directions: Add the Universal Color to the glue to reach the desired hue. Different colors can be used to achieve desired hue. Do not exceed the maximum amount of 2-3% in weight. Doing so may affect the quality of the glue. Storage: This product will last at least 12 months if kept between 65 Deg and 77 Deg. Keep away from heat, humidity and sunlight.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.