Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yard Protection 3.35' x 40' Green

  • Mfr # 64313308YP

  • Zoro # G621719418


product price: $69.95
/ea

Key Features

Mesh Shape
Diamond
Color
Green
For Use With
Metal fixing pins
Includes
2 rolls each 20' in length
Tensile Strength
150 lbs per ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64313308YP
Zoro #
G621719418
UPC #
-
Country of Origin
United States

Dimensions

Length
20 ft
Width
3ft 3.5in

Details

Mesh Shape
Diamond
Color
Green
For Use With
Metal fixing pins
Includes
2 rolls each 20' in length
Tensile Strength
150 lbs per ft
Features
Light weight
Material
High Density Polyethylene
Application
Lawn protection
Finish
HDPE plastic

Description

Ground protection mesh used to protect lawns from vehicle traffic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.