Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AX1500 DUAL-BAND GIGABIT ROUTER

  • Mfr # TX2L PRO

  • Zoro # G021702171


product price: $48.25
/ea

Key Features

Depth
9.6 in
Number of External Antennas
5
Total Wireless Transmission Speed
187.63-MB/s
Width
2.2 in
Total Number of Network Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX2L PRO
Zoro #
G021702171
UPC #
885397275954
Country of Origin
China

Dimensions

Depth
9.6 in
Width
2.2 in
Height
7.9 in

Details

Number of External Antennas
5
Total Wireless Transmission Speed
187.63-MB/s
Total Number of Network Ports
4
ISM Band
Yes
UNII Band
Yes
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Encryption Standard
WPS, WPA2-PSK, WPA3-SAE
Broadband Transmission Technology
Ethernet
UNII Maximum Frequency
5 GHz
Number of Network (RJ-45) Ports
3
Wi-Fi Mesh System
Yes
Wi-Fi Generation
Wi-Fi 6
Network Band
Dual Band
Ethernet Technology
Gigabit Ethernet
Frequency
2.40 GHz
Certifications & Standards
CE FCC IEEE802.3 IEEE802.3u IEEE802.3ab
Number of Broadband (RJ-45) Ports
1
Total Number of Antennas
5
Item
Wireless Router
Package Contents
Dual Band Gigabit Wi-Fi 6 Router 1 x Ethernet Cable 1 x Power Adapter 1 x Installation Guide
MU-MIMO Technology
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.