Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AX1500 DUAL-BAND WI-FI 6 MESH

  • Mfr # EX3-3

  • Zoro # G621706265


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Broadband Transmission Technology
Ethernet
Number of Internal Antennas
2
Ethernet Technology
Gigabit Ethernet
Flash Memory Capacity
16 MB
Package Contents
AX1500 Whole Home Mesh Wi-Fi 6 System 1 x Quick Installation Guide 1 x Gigabit Ethernet Cable 3 x 12/1A Power Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX3-3
Zoro #
G621706265
UPC #
885397271987
Country of Origin
China

Details

Broadband Transmission Technology
Ethernet
Number of Internal Antennas
2
Ethernet Technology
Gigabit Ethernet
Flash Memory Capacity
16 MB
Package Contents
AX1500 Whole Home Mesh Wi-Fi 6 System 1 x Quick Installation Guide 1 x Gigabit Ethernet Cable 3 x 12/1A Power Adapter
ISM Band
Yes
Number of Broadband (RJ-45) Ports
1
Processor Speed
1 GHz
Certifications & Standards
IEEE802.3 IEEE802.3u IEEE802.3ab FCC CE
Network Band
Dual Band
Encryption Standard
WPA3-SAE, WPA2-PSK, WPA3, WPS
Number of Network (RJ-45) Ports
1
Frequency
2.40 GHz
Wi-Fi Generation
Wi-Fi 6
VPN Supported
Yes
Standard Memory
128 MB
UNII Maximum Frequency
5 GHz
Total Number of Network Ports
2
Wi-Fi Mesh System
Yes
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Total Wireless Transmission Speed
187.63-MB/s
Virtual Assistant Supported
Alexa
Item
Wireless Router
UNII Band
Yes
MU-MIMO Technology
Yes
Total Number of Antennas
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.