Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AX1500 WI-FI 6 RANGE EXTENDER

  • Mfr # A23

  • Zoro # G721709104


product price: $49.99
/ea

Key Features

Wi-Fi Generation
Wi-Fi 6
Certifications & Standards
FCC CE SRRC UCCA
Total Number of Antennas
2
Depth
4.8 in
Power Consumption
11 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A23
Zoro #
G721709104
UPC #
885397276081
Country of Origin
China

Dimensions

Depth
4.8 in
Width
2.8 in
Height
1.9 in

Details

Wi-Fi Generation
Wi-Fi 6
Certifications & Standards
FCC CE SRRC UCCA
Total Number of Antennas
2
Power Consumption
11 W
Number of Network (RJ-45) Ports
1
Encryption Standard
WPA2-PSK, WPS, WPA3-SAE
Network Band
Dual Band
Frequency
5 GHz, 2.40 GHz
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Package Contents
AX1500 Wi-Fi 6 Range Extender 1 x Quick Installation Guide
Wireless Transmission Speed
1.47-Gbit/s
Data Encryption
Yes
Ethernet Technology
Gigabit Ethernet
Item
Wireless Range Extender

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.