Zoro Homepage

AX300 HighGain Wireless Adapter

  • Mfr # U2

  • Zoro # G121709216


product price: $14.95
/ea

Key Features

Includes
U2 V5.O AX300 Wi-Fi 6 High Gain Wireless USB Adapter1 x Quick Insatalltaion Guide
Network Band
Single Band
ISM Band
Yes
Wireless LAN Standard
IEEE 802.11b/g/n/ax
Host Interface
USB 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2
Zoro #
G121709216
UPC #
885397276166
Country of Origin
China

Dimensions

Height
0.3 in
Width
0.8 in

Details

Includes
U2 V5.O AX300 Wi-Fi 6 High Gain Wireless USB Adapter1 x Quick Insatalltaion Guide
Network Band
Single Band
ISM Band
Yes
Wireless LAN Standard
IEEE 802.11b/g/n/ax
Host Interface
USB 2.0
Item
Wi-Fi Adapter
Standards
CE FCCUKCA
Color
White
Wireless Transmission Speed
286-Mbit/s
Device Supported
Desktop Computer, Notebook
Form Factor
Plug-in Module
Wi-Fi Generation
Wi-Fi 6
ISM Maximum Frequency
2.40 GHz

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.