Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AX3000 DUAL-BAND WI-FI 6 MESH

  • Mfr # EX12-3

  • Zoro # G721696589


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Wi-Fi Generation
Wi-Fi 6
Frequency
2.40 GHz
MU-MIMO Technology
Yes
Height
7.5 in
VPN Supported
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX12-3
Zoro #
G721696589
UPC #
885397275534
Country of Origin
China

Dimensions

Height
7.5 in
Width
3.4 in
Depth
3.4 in

Details

Wi-Fi Generation
Wi-Fi 6
Frequency
2.40 GHz
MU-MIMO Technology
Yes
VPN Supported
Yes
Network Band
Dual Band
Number of Network (RJ-45) Ports
3
Processor Speed
1.70 GHz
Package Contents
EX12 3-Pack AX3000 Whole Home Mesh Wi-Fi 6 System3 x Power adapter 1 x QIG1 x RJ45 Gigabit Ethernet cable
Total Wireless Transmission Speed
375-MB/s
Ethernet Technology
Gigabit Ethernet
Encryption Standard
WPA2-PSK, WPA3, WPA3-SAE
Wi-Fi Mesh System
Yes
UNII Maximum Frequency
5 GHz
Total Number of Network Ports
3
UNII Band
Yes
Processor Core
Quad-core (4 Core)
Item
Wireless Router
ISM Band
Yes
Virtual Assistant Supported
Alexa
Total Number of Antennas
4
Broadband Transmission Technology
Ethernet
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Number of Internal Antennas
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.