AX3000 WI-FI 6 RANGE EXTENDER
Mfr # A33
Zoro # G621707637
product price: $72.95
/eaKey Features
Package Contents
AX3000 Wi-Fi 6 Range Extender 1 x Quick Installation Guide
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Frequency
2.40 GHz, 5 GHz
Number of External Antennas
2
Mounting
Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A33
Zoro #
G621707637
UPC #
885397275626
Country of Origin
China
Dimensions
Width
2.8 in
Depth
4.8 in
Height
1.9 in
Details
Package Contents
AX3000 Wi-Fi 6 Range Extender 1 x Quick Installation Guide
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Frequency
2.40 GHz, 5 GHz
Number of External Antennas
2
Mounting
Wall Mountable
Wireless Transmission Speed
2.91-Gbit/s
Ethernet Technology
Gigabit Ethernet
Total Number of Antennas
2
Power Consumption
11 W
Item
Wireless Range Extender
MIMO Technology
Yes
Environmentally Friendly
Yes
Encryption Standard
WPA-PSK, WPA2-PSK, TKIP, WPA, WPA3, WPS
Data Encryption
Yes
Network Band
Dual Band
Wi-Fi Generation
Wi-Fi 6
Number of Network (RJ-45) Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.