AX5400 DUAL-BAND WI-FI 6 MESH
Mfr # MX15-3
Zoro # G821696571
product price: $364.99
/ea
Free Shipping & Returns
Key Features
ISM Band
Yes
Total Wireless Transmission Speed
672.25-MB/s
Encryption Standard
WPA3, WPA3-SAE, WPA2-PSK
Standard Memory
256 MB
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MX15-3
Zoro #
G821696571
UPC #
885397274469
Country of Origin
China
Details
ISM Band
Yes
Total Wireless Transmission Speed
672.25-MB/s
Encryption Standard
WPA3, WPA3-SAE, WPA2-PSK
Standard Memory
256 MB
Item
Wireless Router
Ethernet Technology
Gigabit Ethernet
Package Contents
AX5400 Whole Home Mesh WiFi 6 System Power Adapter Quick Installation Guide RJ45 Gigabit Ethernet Cable
Number of Internal Antennas
6
UNII Maximum Frequency
5 GHz
UNII Band
Yes
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
MU-MIMO Technology
Yes
Number of Broadband (RJ-45) Ports
1
Frequency
2.40 GHz
Number of Network (RJ-45) Ports
2
Certifications & Standards
CE FCC IEEE802.3 IEEE802.3u IEEE802.3ab
Wi-Fi Mesh System
Yes
Wi-Fi Generation
Wi-Fi 6
Broadband Transmission Technology
Ethernet
Total Number of Antennas
6
Network Band
Dual Band
Total Number of Network Ports
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.