Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AX900 WI-FI 6 WIRELESS ADAPTER

  • Mfr # U11

  • Zoro # G521705153


product price: $16.55
/ea

Key Features

Includes
U11 AX900 Wi-Fi 6 Wireless USB Adapter1 x Quick Installation Guide
Host Interface
USB 2.0
Form Factor
Compact
UNII Band
Yes
ISM Maximum Frequency
2.40 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U11
Zoro #
G521705153
UPC #
885397275442
Country of Origin
China

Dimensions

Width
0.7 in
Height
1.4 in

Details

Item
Wi-Fi Adapter
Includes
U11 AX900 Wi-Fi 6 Wireless USB Adapter1 x Quick Installation Guide
Host Interface
USB 2.0
Form Factor
Compact
UNII Band
Yes
ISM Maximum Frequency
2.40 GHz
Device Supported
Notebook, Desktop Computer
ISM Band
Yes
UNII Maximum Frequency
5 GHz
Wireless Transmission Speed
886-Mbit/s
Standards
CEFCC
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Wi-Fi Generation
Wi-Fi 6
Network Band
Dual Band

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.