Survive Outdoors Longer Escape Bivvy 84in x 36in, Green

  • Mfr # 0140-1229

  • Zoro # G708644374


product price: $93.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0140-1229
Zoro #
G708644374
UPC #
707708012297
Country of Origin
China

Description

The sol escape bivvy is nothing less than a revolution in backcountry shelters. The compliant with most ultra-light emergency shelters is the same: condensation builds up inside as you get warm, leaving your clothes soaking wet. With the escape bivvy, condensation is no longer an issue, and you never again have to choose between staying dry and staying warm. The proprietary fabric lets moisture escape at the same time that it keeps rain, snow, and wind on the outside all while reflecting your body heat back to you. Waterproof seams plus a drawstring hood closure and side zip mean you can seal out the elements entirely or use the bivvy like a traditional sleeping bag. The low-visibility od green color with repeating black logos is ideal for those times when survival means you don't want to be seen. stay warm and dry in the original backcountry emergency shelter that stays dry while you heat up. highly water-resistant fabric keeps you dry even in wet, soggy conditions. durable fabric reflects 70% of radiated body heat and resists punctures and tears through heavy use. low-visibility olive drab green exterior makes it easy to blend into your environment. This pack includes one 31-inch by 84-inch bivvy with a stuff sack. fully featured side zipper, draw-cord hood closure and foot box for comfort and durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.