Zoro Homepage

Battery Charger, 12VDC, Ni-Cd/Ni-MH

  • Mfr # 871-00006

  • Zoro # G6769034


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Features
Charges Up to 4 Nickel Cadmium or Nickel Metal Hydride Batteries, Detection of Bad Cell, LED Status Indicator
For Use With
Mfr. No. 907-GNGR-01, Mfr. No. 907-GRNGR-07, Mfr. No. 909-00000-A, Mfr. No. 909-00000-B, Mfr. No. 909-00000-C, Mfr. No. 909-00000-D, Mfr. No. 909-00000-E, Mfr. No. 909-00000-F, Mfr. No. 909-00000-H, Mfr. No. 909-00000-J, Mfr. No. 910-00100-A, Mfr. No. 910-00100-B, Mfr. No. 910-00100-C, Mfr. No. 910-00100-D, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100-G, Mfr. No. 910-00100-H
Overall Width
6.5 in
Overall Height
2.33 in
Includes
(3) C Size Rechargeable Batteries, AC Adapter, Automotive Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
871-00006
Zoro #
G6769034
UPC #
094722735647
Country of Origin
United States

Dimensions

Overall Width
6.5 in
Overall Height
2.33 in
Length
7 in
Width
6 1/2 in
Height
2 1/3 in
Overall Length
7 in

Details

Item
871-00006
Features
Charges Up to 4 Nickel Cadmium or Nickel Metal Hydride Batteries, Detection of Bad Cell, LED Status Indicator
For Use With
Mfr. No. 907-GNGR-01, Mfr. No. 907-GRNGR-07, Mfr. No. 909-00000-A, Mfr. No. 909-00000-B, Mfr. No. 909-00000-C, Mfr. No. 909-00000-D, Mfr. No. 909-00000-E, Mfr. No. 909-00000-F, Mfr. No. 909-00000-H, Mfr. No. 909-00000-J, Mfr. No. 910-00100-A, Mfr. No. 910-00100-B, Mfr. No. 910-00100-C, Mfr. No. 910-00100-D, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100-G, Mfr. No. 910-00100-H
Includes
(3) C Size Rechargeable Batteries, AC Adapter, Automotive Power Cord
Input Voltage
12V DC, 1000mA
Product Type
Battery Charger
Series
Multi Gas Detector
Sub-Brand
GOLD, HXG-3, HXG-3P
Voltage
12V DC
Operating Voltage
12V DC

Description

871-00006, Product Type Battery Charger, Features Charges Up to 4 Nickel Cadmium or Nickel Metal Hydride Batteries, Detection of Bad Cell, LED Status Indicator, Series Multi Gas Detector, Sub-Brand GOLD, HXG-3, HXG-3P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.