Zoro Homepage

10 Piece 1/2" Drive 6 Point Deep Metric Impact Socket Set - Teng

  • Mfr # 9126

  • Zoro # G400900839


product price: $98.49
/ea
Free Shipping & Returns

Key Features

Socket type
Deep, 6-point
Number of Pieces
12
Drive Size
1/2 in
SAE or Metric
Metric
Type of set
Clip Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9126
Zoro #
G400900839
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in

Details

Socket type
Deep, 6-point
Number of Pieces
12
SAE or Metric
Metric
Item
Impact Tool Sets
Type of set
Clip Rail
Standard type
ANSI

Description

1/2 Inch Drive deep impact socket set containing 10 sockets Metric 6 point impact sockets supplied on a clip rail Sizes: 10, 11, 12, 13, 14, 17, 19, 21, 22, 24mm The sockets exceed ANSI standard and are suitable for automotive use All sockets are marked with the size for quick identification Manufactured of chrome molybdenum according to GGG-W-6608 to guarantee the highest standard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.