Zoro Homepage

10 Piece 1/2" Drive 6 Point Regular Metric Impact Socket Set - 91

  • Mfr # 9121

  • Zoro # G700900744


product price: $64.49
/ea

Key Features

Drive Size
1/2 in
Number of Pieces
12
Socket type
Regular, 6-point
Standard type
ANSI
Type of set
Clip Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9121
Zoro #
G700900744
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in

Details

Number of Pieces
12
Socket type
Regular, 6-point
Standard type
ANSI
Type of set
Clip Rail
SAE or Metric
Metric
Item
Impact Tool Sets

Description

1/2 Inch Drive impact socket set containing 10 regular sockets Sizes: 10, 11, 12, 13, 14, 17, 19, 21, 22, 24mm 6 point impact sockets supplied on a clip rail The sockets are exceed ANSI standard and are suitable for automotive use All sockets are marked with the size for quick identification Manufactured of chrome molybdenum according to GGG-W-6608 to guarantee the highest standard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.