100 Piece Double Flex Wrench, Ratchet Wrench & Rivet Gun Foam Kit

  • Mfr # TC-6T-20

  • Zoro # G405671512


product price: $1,529.99
/ea
Sold in multiples of 2 for $3,059.98
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-6T-20
Zoro #
G405671512
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Portable CaseHard-wearing case with moulded body for strength and durability.Secure lock system with click mechanism.Divider to secure the tools in each compartment.Retractable handle for comfort and support.Rubber feet to prevent the case from sliding and scratching.Hard wearing hinge with a metal pin.Fully recyclable to protect the environment. TEDDF7 - 7 Piece Double Flex Wrench SetWrenches: 8x9, 10x11, 12x13, 14x15, 16x17, 18x19mm.B-flex wrench: 1/4inmale x 1/4inhex female.Swivel ends for fast pre-tightening and loosening.90 degree angle for added torque when applying final tightening.Extra torque for loosening stubborn fastenings.TED6512R - 12 Piece Ratchet Wrench SetRatcheting combination wrenches - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm.Flip reverse lever for directional change.72 teeth ratchet mechanism.12 point ring end.Offset ring end for clearance. TEAHR81 - 81 Piece Rivet Gun SetHand rivet gun with four nozzles to suit aluminum and steel blind rivets.20 x aluminium rivets 2.4mm, black.20 x aluminium rivets, 3.2mm, black.20 x aluminium rivets, 4.0mm, black.20 x aluminium rivets, 4.8 mm, black. TT01 - Empty Storage Tray with 7 CompartmentsStorage tray with 7 separate compartments for easy storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.