Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1033 Piece PRO35 26 Inch Wide Red Mega Master Hand Tool Kit -

  • Mfr # TKS26R1033T

  • Zoro # G616501110


product price: $6,599.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Height
43.31 in
Width
29.92 in
Length
49.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKS26R1033T
Zoro #
G616501110
UPC #
5020385215429
Country of Origin
Taiwan, Province of China

Dimensions

Height
43.31 in
Width
29.92 in
Length
49.61 in

Details

Item
Tool Kits

Description

1033 PIECES The red Mega Master hand tool kit contains 60+ tool trays with 1,033 individual tools. Say goodbye to cluttered workspaces and hello to streamlined productivity. 3 TOOL BOXES Supplied with a red 26 inch wide 4 drawer top box TST26R4, 3 drawer middle box TSM26R3 and 9 drawer roller cabinet TSW26R9 combination.BUILT TO LAST The tool boxes are crafted with robust 3-piece heavy gauge steel cabinet frames, fortified with our advanced 5-step phosphate-free rust protection, feature a new reinforced fully extendable drawer design which is capable of holding up to 88 lbs, a flexible security locking option allowing you to secure your tools by switching between combination and key locks depending on your preference, flat aluminum drawer front handles with space for labelling for quick tool identification, foam worktop mat roller cabinet, comfort grip handles ergonomically designed for ease of movement which can be used with a side shelf to create extra space for storing longer items conveniently at your side side shelf sold separately, foam mats supplied in each drawer to protect loose tools, 3-step ball bearing sliders to ensure a smooth and reliable opening and closing action every time, heavy-duty castors two swivel and two fixed, with brakes to navigate your workspace with ease and recessed fold-down side handles top and middle boxes. TOTAL TOOL ORGANIZATION The tools are supplied in unique tool trays which feature removable lids and dovetail joints. The trays can be used on their own as standalone sets or as part of our Get Organized system where every tray clicks together and fits perfectly in the tool box. INCLUDED PRODUCTS See INCLUDED PRODUCTS and DOWNLOADS area below for the complete list of tool contents and specifications.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.