Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

111 Piece Mixed Drive Socket, Wrench, Screwdriver & Keys Foam Kit

  • Mfr # TC-6T-17

  • Zoro # G005671493


product price: $879.99
/ea
Sold in multiples of 2 for $1,759.98
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-6T-17
Zoro #
G005671493
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Portable CaseHard-wearing case with moulded body for strength and durability.Secure lock system with click mechanism.Divider to secure the tools in each compartment.Retractable handle for comfort and support.Rubber feet to prevent the case from sliding and scratching.Hard wearing hinge with a metal pin.Fully recyclable to protect the environment. TEFSK57 - 57 Piece 1/4in 3/8inCombination Wrench, Socket Accessory SetCombination wrenches: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm.1/4 inch drive accessories: 72 teeth ratchet, 2 inch and 3 inch extension bars, 1/2F:3/8M adaptor, 1/4 hex:1/4M adaptor, coupler adaptor, universal joint.1/4 inch drive regular sockets: 4, 5, 5.5, 6, 7, 8, 10, 11, 12, 13mm.1/4 inch drive deep sockets: 6, 7, 8, 10, 12, 13mm.3/8 inch drive accessories: 72 teeth ratchet, 3 inch and 6 inch extension bars, 16mm and 21mm spark plug sockets, 3/8F:1/4M adaptor, coupler adaptor, universal joint.3/8 inch drive regular sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22mm.TEFMD54 - 54 Piece Mixed Screwdriver, Hex/TX Key, Bit Accessory SetHex keys: 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 7.0, 10.0mm, TX8, TX9, TX10, TX15, TX20, TX25, TX27, TX30, TX40.Screwdrivers: Flat type: 6.5 x 100mm, PH type: PH2 x 100mm, PZ2 x 100mm.1,000 volt screwdrivers: Flat type: 4.0 x 101mm, PH type: PH1 x 81mm, PZ type: PZ1 x 81mm.25mm bits: 3.5, 5.5, 8.0 flat, PH21, PH2, PH3, PZ1, PZ2, PZ3, TX10, 15, 20, 25, 30, 40, TPX20, 25, 30, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm hex, ROB1, 2, 3.Accessories: 7mm hose clip driver, 100mm quick chuck bits driver, 5 meter metric SAE measuring tape.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.