
1133 Piece PRO35 53 Inch Wide Ultimate EVA Foam Red Monster Mega Master Hand Tool Kit - T (Discontinued)
- Mfr # TKS53R1133F
- Zoro # G216501114
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TKS53R1133F
Zoro #
G216501114
UPC #
5020385215542
Country of Origin
Taiwan, Province of China
Dimensions
Length
21.65 in
Width
57.09 in
Height
85.04 in
Details
Item
Tool Kits
Description
1133 PIECES The Monster Mega Master hand tool kit contains 33 tool trays with 1,133 individual tools. Say goodbye to cluttered workspaces and hello to streamlined productivity. The TKS53R1133F replaces the TCEMM1117N tool kit. 2 TOOL BOXES Supplied with a red 53 inch wide 10 drawer top box TST53R10F, and 9 drawer roller cabinet TSW53R9 combination. BUILT TO LAST The tool boxes are crafted with robust 3-piece heavy gauge steel cabinet frames, fortified with our advanced 5-step phosphate-free rust protection, feature a new reinforced fully extendable drawer design which is capable of holding up to 88 lbs, a flexible security locking option allowing you to secure your tools by switching between combination and key locks depending on your preference, flat aluminum drawer front handles with space for labelling for quick tool identification, comfort grip handles ergonomically designed for ease of movement which can be used with a side shelf to create extra space for storing longer items conveniently at your side side shelf sold separately, foam mats supplied in each drawer to protect loose tools, 3-step ball bearing sliders to ensure a smooth and reliable opening and closing action every time, heavy-duty castors two swivel and two fixed, with brakes to navigate your workspace with ease and recessed fold-down side handles top box. EVA FOAM ORGANIZATION Each tool has been scanned in a CAD CAM system with the tools exact shape cut out in a three-colored EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or description of each tool has been etched next to its position for immediate identification. INCLUDED PRODUCTS See INCLUDED PRODUCTS and DOWNLOADS area below for the complete list of tool contents and specifications.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.