Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

115 Piece Mixed Screwdriver & Bit EVA Foam Set -

  • Mfr # TTEMD115N

  • Zoro # G516498985


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15.28 in
Width
23.27 in
Height
2.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTEMD115N
Zoro #
G516498985
UPC #
5020385304673
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15.28 in
Width
23.27 in
Height
2.87 in

Details

Item
Foam Tray System

Description

115 PIECES The 115 piece screwdriver set is a sturdy and versatile collection of tools suitable for a wide range of uses. SCREWDRIVERS Wide range of flat/slotted, Phillips and Pozidriv screwdrivers. BITS Assortment of 1/4 inch flat/slotted, PHG, Hex, PH, PZ, ROB, TPX and TX bits. ACCESSORIES 1/4 inch mini bits ratchet, 1/4 inch ratchet head, stubby bits driver, quick chuck bits driver and T-handle quick chuck bits driver. VERSATILE This comprehensive set allows you to tackle a wide range of tasks requiring different screw types and sizes. EVA FOAM ORGANIZATION Each tool has been scanned in a CAD CAM system with the tool's exact shape cut out in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool has been etched next to its position.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.