Zoro Homepage

116 Piece Flat, PH, PZ, TX & Mini Screwdriver & Bit Kit

  • Mfr # TC-6T-27

  • Zoro # G405671505


product price: $959.99
/ea
Sold in multiples of 2 for $1,919.98
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-6T-27
Zoro #
G405671505
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Portable CaseHard-wearing case with moulded body for strength and durability.Secure lock system with click mechanism.Divider to secure the tools in each compartment.Retractable handle for comfort and support.Rubber feet to prevent the case from sliding and scratching.Hard wearing hinge with a metal pin.Fully recyclable to protect the environment. TTD914N - 14 Piece Flat, PH, PZ Screwdriver SetScrewdrivers - Flat regular - 3x75mm, 3.5x100mm, 5.5x75mm, 5.5x125mm, 6.5x38mm stubby, 6.5x100mm.Screwdrivers - PH type - PH0x75mm, PH1x75mm, PH2x38mm stubby, PH2x100mm.Screwdrivers - PZ type - PZ0x75mm, PZ1x75mm, PZ2x38mm stubby, PZ2x100mm.TTD912TXN - 12 Piece TX Screwdriver SetTX drivers - TX type - TX6x75mm, TX7x75mm, TX8x75mm, TX9x75mm, TX10x100mm, TX15x100mm.TX drivers - TX type contd. - TX20x100mm, TX25x100mm, TX27x100mm, TX30x100mm, TX40x100mm, TX45x125mm.TTMI16 - 16 Piece Mini Plier Screwdriver SetScrewdrivers - Flat regular - 2.0, 2.4, 3.0.Screwdrivers - PH type - PH00, PH0, PH1.Screwdrivers - TX type - TX6, TX7, TX8, TX9, TX10, TX15.Pliers - 4 1/2in. side cutter, 4 1/2in. end cutter, 5in. long nose, 5in. flat nose.TTMD74 - 74 Piece Ratcheting Bits Driver SetAccessories - 1/4 inch drive - ratcheting bits handle including 6 bits PH1, PH2, PZ1, PZ2, 5 and7mm flat, 6in. flexible extension.Accessories - 1/4 inch drive contd. - 4in.extension, 1/4in. M:1/4in. hex adaptor coupler, 1/4in. F:1/4in. hex coupler adaptor.25mm hex bits - 1/4in. hex drive - TX6, 7, 8, 9, 10, 15, 20x3, 25x3, 27, 30, 40, TPX10, 15, 20x2, 25x2, 27, 30, 40, 2, 3, 4, 5, 6, 8mm hex.25mm hex bits - 1/4in. hex drive contd. - 0.6x3.5, 0.6x4.5, 0.8x4.0, 0.8x5.5, 1.0x5.5, 1.2x5.0, 1.2x6.5, 1.4x7.0, 1.6x8.0mm flat.25mm hex bits - 1/4in. hex drive contd. - PH1x4, PH2x7, PH3x1, PZ1x4, PZ2x7, PZ3x1, 1, 2, 3 square, GR.Ratchet bit driver with magnet that holds the screw as well as the bit.Bi-Material handle with storage in the handle for bits.Reversible ratchet with forward, reverse and fixed settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.