Zoro Homepage

118 Piece Screwdriver, Plier, Hammer, Sockets, Wrench Tool

  • Mfr # SCE1

  • Zoro # G700929066


product price: $1,079.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE1
Zoro #
G700929066
UPC #
-
Country of Origin
Taiwan, Province of China

Description

7 Piece Claw Hammer, Adjustable Wrench, Utility Knife, Tin Snips and Plier Set:PLIERS: 6 inch side cutters, 8 inch long nose pliers, 10 inch quick set/slip joint water pump pliersWRENCHES: 8 inch wide jaw (15 degree jaw angle) adjustable wrench with bi-material handle & phosphate finish CUTTING TOOLS: utility knife, straight cut high leverage aviation tin snipsHAMMER: 16 ounce claw hammer with steel tube & perforated rubber grip54 Piece Mixed Screwdriver, Hex/TX Key, Bit, Quick Chuck Driver & Tape Set:HEX KEYS: 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 7.0, 10.0mm, TX8, TX9, TX10, TX15, TX20, TX25, TX27, TX30, TX40SCREWDRIVERS: Flat type: 6.5 x 100mm, PH type: PH2 x 100mm, PZ2 x 100mm1,000 VOLT SCREWDRIVERS: Flat type: 4.0 x 101mm, PH type: PH1 x 81mm, PZ type: PZ1 x 81mm25MM BITS: 3.5, 5.5, 8.0 flat, PH21, PH2, PH3, PZ1, PZ2, PZ3, TX10, 15, 20, 25, 30, 40, TPX20, 25, 30, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm hex, ROB1, 2, 3ACCESSORIES: 7mm hose clip driver, 100mm quick chuck bits driver, 5 meter metric & SAE measuring tape57 Piece 1/4" & 3/8 Inch Combination Wrench, Regular/Deep Sockets & Accessories:COMBINATION WRENCHES: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mmACCESSORIES: 1/4 inch drive: 72 teeth ratchet, 2 inch and 3 inch extension bars, 1/2"F:3/8"M adaptor, 1/4" hex:1/4"M adaptor, coupler adaptor, universal jointREGULAR SOCKETS: 1/4 inch drive: 4, 5, 5.5, 6, 7, 8, 10, 11, 12, 13mm. DEEP SOCKETS: 1/4 inch drive: 6, 7, 8, 10, 12, 13mmACCESSORIES: 3/8 inch drive: 72 teeth ratchet, 3 inch and 6 inch extension bars, 16mm and 21mm spark plug sockets, 3/8"F:1/4"M adaptor, coupler adaptor, universal jointREGULAR SOCKETS:3/8 inch drive: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22mm??

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.