Zoro Homepage

1/2" Drive 10" Breaker Bar -M120010-C

  • Mfr # M120010-C

  • Zoro # G100901129


product price: $33.29
/ea

Key Features

Drive Size
1/2 in
Tethering facility
Yes
Handle type
Bi-material
Flexible head
Yes
Overall Length
265 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M120010-C
Zoro #
G100901129
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
265 mm

Details

Tethering facility
Yes
Handle type
Bi-material
Item
Ratchets & Handles
Flexible head
Yes

Description

1/2 Inch Drive 10 Inch flex two component handle made from chrome vanadium steel with a satin finish. DIN 3122F.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.