Zoro Homepage

1/2" Drive 6 Point Deep SAE 1-1/2" Impact Socket

  • Mfr # 920248

  • Zoro # G600900837


product price: $58.55
/ea

Key Features

SAE or Metric
AF
Socket diameter 1
52 mm
Socket diameter 2
30 mm
Retaining Pin
P92325
Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920248
Zoro #
G600900837
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Socket diameter 1
52 mm
Socket diameter 2
30 mm
Size
1-1/2 in
Drive Size
1/2 in
Overall Length
80 mm

Details

Item
Impact Sockets
SAE or Metric
AF
Retaining Pin
P92325
Impact
Yes
Standard type
DIN
Socket type
Deep, 6-point
Retaining Ring
O92244
Material
Cr-Mo

Description

Socket is made from chrome molybdenum (CR-MO) steel to provide strength & flexibility6-point, high-torque design grips flat sides of fastener, not corners, preventing round-offFeatures roll stamped markings to ensure permanent socket identificationThe socket is rigorously tested, ensuring peak performance and durabilityIdeal for ball joint applications. Size: 1 - 1/2 inch. Length: 3 inches.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.