Zoro Homepage

1/2" Drive 6 Point Deep SAE 1" Impact Socket

  • Mfr # 920232

  • Zoro # G600900721


product price: $42.49
/ea

Key Features

Impact
Yes
Retaining Ring
O92244
Retaining Pin
P92325
Socket diameter 1
36 mm
Socket diameter 2
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920232
Zoro #
G600900721
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Socket diameter 1
36 mm
Socket diameter 2
30 mm
Drive Size
1/2 in
Overall Length
78 mm
Size
1 in

Details

Item
Impact Sockets
Impact
Yes
Retaining Ring
O92244
Retaining Pin
P92325
Standard type
DIN
Socket type
Deep, 6-point
SAE or Metric
AF
Material
Cr-Mo

Description

1/2 Inch Drive 6 point deep SAE impact socket made from chrome molybdenum. DIN standard for industrial use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.